Motion
E06B27
Rough Stock Bore Sprocket - 06B / 3/8 in, B Hub, 27 Teeth, Steel Material
MI ITEM #00204695
MFR #E06B27
Your Price$163.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 06B / 3/8 in, B Hub, 27 Teeth, Steel Material
MI ITEM #00204695
MFR #E06B27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$163.16/each(List $187.63)

Overview

Mfr description
E06B27 SPK ROLLER TRIPLE B MET
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain

Specifications

  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Number Pitch
    06B-3 / 9.525 mm
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Hub Outside Diameter
    70 mm
  • Hub Style
    B
  • Number Of Teeth
    27
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    14 mm
  • Number Of Strands Across
    3
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    14 mm to 45 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • CAD Drawing
  • Hub Type
    B
  • Outside Diameter
    87.603 mm
  • Root Diameter
    75.696 mm
  • Caliper Diameter
    75.696 mm
  • Pitch Diameter
    82.05 mm
  • Maximum Bore Diameter
    48 mm
  • Tooth Width
    26 mm
  • Tooth Thickness
    5 mm
  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    5.72 mm
  • Storage Dimension Height
    1.575 mm
  • Storage Dimension Length
    3.449 mm
  • Storage Dimension Width
    3.449 mm
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950396606
  • UPC_NO
    697950396606
  • Manufacturer Catalog
  • Weight
    2.87 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought