Motion
08A12
Stock Bore A-Plate Sprocket - 08B / 1/2 in, A Hub, 12 Teeth, Steel Material
Mi Item #00204708
MFR #08A12
Price$34.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 08B / 1/2 in, A Hub, 12 Teeth, Steel Material
Mi Item #00204708
MFR #08A12

Mfr description
08A12 METRIC - STOCK BORE
  • Metric A Plates are flat sprockets with no hub extension on either side.
  • They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
  • Tolerances meet or exceed ISO standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.78/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Caliper Diameter
    40.56 mm
  • Chain Roller Diameter
    8.509 mm
  • Chain Roller Width
    0.29 mm
  • Length Through Bore
    5 mm
  • Maximum Bore Diameter
    mm
  • Outside Diameter
    56.435 mm
  • Pitch Diameter
    49.1 mm
  • Root Diameter
    40.56 mm
  • Storage Dimension Height
    0.209 mm
  • Storage Dimension Length
    2.222 mm
  • Storage Dimension Width
    2.222 mm
  • Tooth Thickness
    7 mm
  • Tooth Width
    5 mm
  • Weight
    0.17 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Number Pitch
    08B-1 / 12.7 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950396835
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950396835
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)