Motion
08A36
Stock Bore A-Plate Sprocket - 08B / 1/2 in, A Hub, 36 Teeth, Steel Material
MI ITEM #00204751
MFR #08A36
Your Price$55.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 08B / 1/2 in, A Hub, 36 Teeth, Steel Material
MI ITEM #00204751
MFR #08A36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.88/each(List $64.26)

Overview

Mfr description
08A36 METRIC - STOCK BORE
  • Metric A Plates are flat sprockets with no hub extension on either side.
  • They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain

Specifications

  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Number Pitch
    08B-1 / 12.7 mm
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Hub Style
    A
  • Number Of Teeth
    36
  • Bore Type
    Reboreable
  • Bore Diameter
    15 mm
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Length Through Bore
    7 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • CAD Drawing
  • Hub Type
    A
  • Outside Diameter
    152.654 mm
  • Root Diameter
    137.207 mm
  • Caliper Diameter
    137.207 mm
  • Pitch Diameter
    145.7 mm
  • Maximum Bore Diameter
    0 mm
  • Tooth Width
    7 mm
  • Tooth Thickness
    7 mm
  • Chain Roller Diameter
    8.509 mm
  • Chain Roller Width
    0.29 mm
  • Storage Dimension Height
    0.29 mm
  • Storage Dimension Length
    4.436 mm
  • Storage Dimension Width
    4.436 mm
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950397313
  • UPC_NO
    697950397313
  • Manufacturer Catalog
  • Weight
    4.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought