Motion
D08B21
Double Row Stock Bore Sprocket - 08B / 1/2 in, B Hub, 21 Teeth, Steel Material
Mi Item #00204778
MFR #D08B21
Price$129.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 08B / 1/2 in, B Hub, 21 Teeth, Steel Material
Mi Item #00204778
MFR #D08B21

Mfr description
D08B21 SPK ROLLER DOUBLE B MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.89/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Caliper Diameter
    76.702 mm
  • Chain Roller Diameter
    8.509 mm
  • Chain Roller Width
    7.75 mm
  • Hub Diameter
    70 mm
  • Hub Outside Diameter
    70 mm
  • Length Through Bore
    40 mm
  • Maximum Bore Diameter
    48 mm
  • Outside Diameter
    92.577 mm
  • Pitch Diameter
    85.2 mm
  • Root Diameter
    76.702 mm
  • Storage Dimension Height
    1.575 mm
  • Storage Dimension Length
    3.645 mm
  • Storage Dimension Width
    3.645 mm
  • Tooth Thickness
    7 mm
  • Tooth Width
    21 mm
  • Weight
    3.02 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Number Pitch
    08B-2 / 12.7 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950397818
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    21
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950397818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)