Motion
E08B38
Triple Row Stock Bore Sprocket - 08B / 1/2 in, B Hub, 38 Teeth, Steel Material
Mi Item #00204813
MFR #E08B38
Price$366.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 08B / 1/2 in, B Hub, 38 Teeth, Steel Material
Mi Item #00204813
MFR #E08B38

Mfr description
E08B38 SPK ROLLER TRIPLE B MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.88/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Caliper Diameter
    145.282 mm
  • Chain Roller Diameter
    8.509 mm
  • Chain Roller Width
    7.75 mm
  • Hub Outside Diameter
    120 mm
  • Length Through Bore
    60 mm
  • Maximum Bore Diameter
    85 mm
  • Outside Diameter
    161.157 mm
  • Pitch Diameter
    153.8 mm
  • Root Diameter
    145.282 mm
  • Storage Dimension Height
    2.362 mm
  • Storage Dimension Length
    6.345 mm
  • Storage Dimension Width
    6.345 mm
  • Tooth Thickness
    7 mm
  • Tooth Width
    35 mm
  • Weight
    14.42 lbs

Details

  • Bore Range
    19 mm to 80 mm
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Number Pitch
    08B-3 / 12.7 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950398303
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    38
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950398303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)