Motion
E08B114
Triple Row Stock Bore Sprocket - 08B / 1/2 in, B Hub, 114 Teeth, Steel Material
Mi Item #00204817
MFR #E08B114
Price$1,213.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 08B / 1/2 in, B Hub, 114 Teeth, Steel Material
Mi Item #00204817
MFR #E08B114

Mfr description
E08B114 SPK ROLLER TRIPLE B MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,213.26/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Caliper Diameter
    452.398 mm
  • Chain Roller Diameter
    8.509 mm
  • Chain Roller Width
    7.75 mm
  • Hub Outside Diameter
    130 mm
  • Length Through Bore
    65 mm
  • Maximum Bore Diameter
    92 mm
  • Outside Diameter
    468.273 mm
  • Pitch Diameter
    460.9 mm
  • Root Diameter
    452.398 mm
  • Storage Dimension Height
    2.559 mm
  • Storage Dimension Length
    18.436 mm
  • Storage Dimension Width
    18.436 mm
  • Tooth Thickness
    7 mm
  • Tooth Width
    35 mm
  • Weight
    93.11 lbs

Details

  • Bore Range
    30 mm to 85 mm
  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Number Pitch
    08B-3 / 12.7 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950398426
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    114
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950398426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)