Motion
10A95
Plate Sprocket - 10B / 5/8 in, A Hub, 95 Teeth, Steel Material
MI ITEM #00204866
MFR #10A95
List Price$320.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Sprocket - 10B / 5/8 in, A Hub, 95 Teeth, Steel Material
MI ITEM #00204866
MFR #10A95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$320.68/each for your price

Overview

Mfr description
10A95 SPK ROLLER A MET
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain

Specifications

  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Number Pitch
    10B-1 / 15.875 mm
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Hub Style
    A
  • Number Of Teeth
    95
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    24 mm
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    24 mm to 463.2 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    A
  • Outside Diameter
    489.458 mm
  • Root Diameter
    469.979 mm
  • Caliper Diameter
    469.979 mm
  • Pitch Diameter
    480.14 mm
  • Tooth Width
    25 mm
  • Tooth Thickness
    9 mm
  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    0.343 mm
  • Storage Dimension Height
    0.343 mm
  • Storage Dimension Length
    11.411 mm
  • Storage Dimension Width
    11.411 mm
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950399560
  • UPC_NO
    697950399560
  • Manufacturer Catalog
  • Weight
    27.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text