Motion
D10B14
Double Row Stock Bore Sprocket - 10B / 5/8 in, B Hub, 14 Teeth, Steel Material
MI ITEM #00204873
MFR #D10B14
Price$146.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 10B / 5/8 in, B Hub, 14 Teeth, Steel Material
MI ITEM #00204873
MFR #D10B14

Mfr description
D10B14 SPK ROLLER DOUBLE B MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.94/each

Specifications

Dimensions

  • Bore Diameter
    14 mm
  • Caliper Diameter
    61.182 mm
  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm
  • Hub Diameter
    53 mm
  • Hub Outside Diameter
    53 mm
  • Length Through Bore
    40 mm
  • Maximum Bore Diameter
    37 mm
  • Outside Diameter
    81.025 mm
  • Pitch Diameter
    71.3 mm
  • Root Diameter
    61.182 mm
  • Storage Dimension Height
    1.575 mm
  • Storage Dimension Length
    3.19 mm
  • Storage Dimension Width
    3.19 mm
  • Tooth Thickness
    9 mm
  • Tooth Width
    26 mm
  • Weight
    1.87 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Number Pitch
    10B-2 / 15.875 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950399669
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    14
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950399669

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)