Motion
D10B20
Double Row Stock Bore Sprocket - 10B / 5/8 in, B Hub, 20 Teeth, Steel Material
Mi Item #00204879
MFR #D10B20
Price$181.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 10B / 5/8 in, B Hub, 20 Teeth, Steel Material
Mi Item #00204879
MFR #D10B20

Mfr description
D10B20 SPK ROLLER DOUBLE B MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.26/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Caliper Diameter
    91.32 mm
  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm
  • Hub Diameter
    84 mm
  • Hub Outside Diameter
    84 mm
  • Length Through Bore
    45 mm
  • Maximum Bore Diameter
    57 mm
  • Outside Diameter
    111.164 mm
  • Pitch Diameter
    101.5 mm
  • Root Diameter
    91.32 mm
  • Storage Dimension Height
    1.772 mm
  • Storage Dimension Length
    4.377 mm
  • Storage Dimension Width
    4.377 mm
  • Tooth Thickness
    9 mm
  • Tooth Width
    26 mm
  • Weight
    4.29 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Number Pitch
    10B-2 / 15.875 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950399720
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950399720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)