Motion
E10B18
Triple Row Stock Bore Sprocket - 10B / 5/8 in, B Hub, 18 Teeth, Steel Material
Mi Item #00204902
MFR #E10B18
Price$252.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 10B / 5/8 in, B Hub, 18 Teeth, Steel Material
Mi Item #00204902
MFR #E10B18

Mfr description
E10B18 SPK ROLLER TRIPLE B MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.20/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Caliper Diameter
    81.26 mm
  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm
  • Hub Outside Diameter
    74 mm
  • Length Through Bore
    60 mm
  • Maximum Bore Diameter
    52 mm
  • Outside Diameter
    101.104 mm
  • Pitch Diameter
    91.4 mm
  • Root Diameter
    81.26 mm
  • Storage Dimension Height
    2.362 mm
  • Storage Dimension Length
    3.98 mm
  • Storage Dimension Width
    3.98 mm
  • Tooth Thickness
    9 mm
  • Tooth Width
    42 mm
  • Weight
    4.64 lbs

Details

  • Bore Range
    19 mm to 48 mm
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Number Pitch
    10B-3 / 15.875 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950400044
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950400044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)