Motion
E10B26
Triple Row Stock Bore Sprocket - 10B / 5/8 in, B Hub, 26 Teeth, Steel Material
Mi Item #00204910
MFR #E10B26
Price$327.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 10B / 5/8 in, B Hub, 26 Teeth, Steel Material
Mi Item #00204910
MFR #E10B26

Mfr description
E10B26 SPK ROLLER TRIPLE B MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.82/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Caliper Diameter
    121.543 mm
  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm
  • Hub Outside Diameter
    110 mm
  • Length Through Bore
    60 mm
  • Maximum Bore Diameter
    75 mm
  • Outside Diameter
    141.386 mm
  • Pitch Diameter
    131.7 mm
  • Root Diameter
    121.543 mm
  • Storage Dimension Height
    2.362 mm
  • Storage Dimension Length
    5.566 mm
  • Storage Dimension Width
    5.566 mm
  • Tooth Thickness
    9 mm
  • Tooth Width
    42 mm
  • Weight
    11.51 lbs

Details

  • Bore Range
    25 mm to 73 mm
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Number Pitch
    10B-3 / 15.875 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950400129
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    26
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950400129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)