Motion
E10B27
Triple Row Stock Bore Sprocket - 10B / 5/8 in, B Hub, 27 Teeth, Steel Material
Mi Item #00204911
MFR #E10B27
Price$338.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 10B / 5/8 in, B Hub, 27 Teeth, Steel Material
Mi Item #00204911
MFR #E10B27

Mfr description
E10B27 SPK ROLLER TRIPLE B MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.10/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Caliper Diameter
    126.584 mm
  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm
  • Hub Outside Diameter
    110 mm
  • Length Through Bore
    60 mm
  • Maximum Bore Diameter
    78 mm
  • Outside Diameter
    146.428 mm
  • Pitch Diameter
    136.7 mm
  • Root Diameter
    126.584 mm
  • Storage Dimension Height
    2.362 mm
  • Storage Dimension Length
    5.765 mm
  • Storage Dimension Width
    5.765 mm
  • Tooth Thickness
    9 mm
  • Tooth Width
    42 mm
  • Weight
    12.51 lbs

Details

  • Bore Range
    25 mm to 73 mm
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Number Pitch
    10B-3 / 15.875 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950400136
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    27
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950400136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)