Motion
E10B57
Triple Row Stock Bore Sprocket - 10B / 5/8 in, B Hub, 57 Teeth, Steel Material
Mi Item #00204916
MFR #E10B57
Price$835.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 10B / 5/8 in, B Hub, 57 Teeth, Steel Material
Mi Item #00204916
MFR #E10B57

Mfr description
E10B57 SPK ROLLER TRIPLE B MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$835.19/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Caliper Diameter
    278.017 mm
  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm
  • Hub Outside Diameter
    119 mm
  • Length Through Bore
    75 mm
  • Maximum Bore Diameter
    83 mm
  • Outside Diameter
    297.86 mm
  • Pitch Diameter
    288.2 mm
  • Root Diameter
    278.017 mm
  • Storage Dimension Height
    2.953 mm
  • Storage Dimension Length
    11.727 mm
  • Storage Dimension Width
    11.727 mm
  • Tooth Thickness
    9 mm
  • Tooth Width
    42 mm
  • Weight
    48.38 lbs

Details

  • Bore Range
    32 mm to 80 mm
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Number Pitch
    10B-3 / 15.875 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950400235
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    57
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950400235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)