Motion
E10C95
Triple Row Stock Bore Sprocket - 10B / 5/8 in, C Hub, 95 Teeth, Steel Material
Mi Item #00204918
MFR #E10C95
Price$1,595.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 10B / 5/8 in, C Hub, 95 Teeth, Steel Material
Mi Item #00204918
MFR #E10C95

Mfr description
E10C95 SPK ROLLER TRIPLE C MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,595.85/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Caliper Diameter
    469.979 mm
  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm
  • Hub Outside Diameter
    120 mm
  • Length Through Bore
    67 mm
  • Maximum Bore Diameter
    84 mm
  • Outside Diameter
    489.822 mm
  • Pitch Diameter
    480.1 mm
  • Root Diameter
    469.979 mm
  • Storage Dimension Height
    2.639 mm
  • Storage Dimension Length
    19.284 mm
  • Storage Dimension Width
    19.284 mm
  • Tooth Thickness
    9 mm
  • Tooth Width
    42 mm
  • Weight
    71.66 lbs

Details

  • Bore Range
    32 mm to 80 mm
  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Number Pitch
    10B-3 / 15.875 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950400273
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    3
  • Number Of Teeth
    95
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950400273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)