Motion
12A26
Stock Bore A-Plate Sprocket - 12B / 3/4 in, A Hub, 26 Teeth, Steel Material
Mi Item #00204948
MFR #12A26
Price$83.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 12B / 3/4 in, A Hub, 26 Teeth, Steel Material
Mi Item #00204948
MFR #12A26

Mfr description
12A26 SPK ROLLER A MET
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.86/each

Specifications

Dimensions

  • Bore Diameter
    19 mm
  • Caliper Diameter
    145.978 mm
  • Chain Roller Diameter
    12.065 mm
  • Chain Roller Width
    11.68 mm
  • Length Through Bore
    11.1 mm
  • Maximum Bore Diameter
    139 mm
  • Outside Diameter
    169.791 mm
  • Pitch Diameter
    158.04 mm
  • Root Diameter
    145.978 mm
  • Storage Dimension Height
    0.437 mm
  • Storage Dimension Length
    6.685 mm
  • Storage Dimension Width
    6.685 mm
  • Tooth Thickness
    11 mm
  • Tooth Width
    11 mm
  • Weight
    3.53 lbs

Details

  • Bore Type
    Rough Stock
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Number Pitch
    12B-1 / 19.05 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    26
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950400600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)