Motion
D12B12
Double Row Stock Bore Sprocket - 12B / 3/4 in, B Hub, 12 Teeth, Steel Material
Mi Item #00204977
MFR #D12B12
Price$139.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 12B / 3/4 in, B Hub, 12 Teeth, Steel Material
Mi Item #00204977
MFR #D12B12

Mfr description
D12B12 SPK ROLLER DOUBLE B MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.98/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Caliper Diameter
    61.539 mm
  • Chain Roller Diameter
    12.065 mm
  • Chain Roller Width
    11.68 mm
  • Hub Diameter
    53 mm
  • Hub Outside Diameter
    53 mm
  • Length Through Bore
    50 mm
  • Maximum Bore Diameter
    36 mm
  • Outside Diameter
    85.351 mm
  • Pitch Diameter
    73.6 mm
  • Root Diameter
    61.539 mm
  • Storage Dimension Height
    1.969 mm
  • Storage Dimension Length
    3.36 mm
  • Storage Dimension Width
    3.36 mm
  • Tooth Thickness
    11 mm
  • Tooth Width
    30 mm
  • Weight
    2.22 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Number Pitch
    12B-2 / 19.05 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950401324
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950401324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)