Motion
D12B23
Double Row Stock Bore Sprocket - 12B / 3/4 in, B Hub, 23 Teeth, Steel Material
MI ITEM #00204988
MFR #D12B23
Price$230.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 12B / 3/4 in, B Hub, 23 Teeth, Steel Material
MI ITEM #00204988
MFR #D12B23

Mfr description
D12B23 SPK ROLLER DOUBLE B MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.01/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Caliper Diameter
    127.837 mm
  • Chain Roller Diameter
    12.065 mm
  • Chain Roller Width
    11.68 mm
  • Hub Diameter
    110 mm
  • Hub Outside Diameter
    110 mm
  • Length Through Bore
    50 mm
  • Maximum Bore Diameter
    76 mm
  • Outside Diameter
    151.65 mm
  • Pitch Diameter
    139.9 mm
  • Root Diameter
    127.837 mm
  • Storage Dimension Height
    1.969 mm
  • Storage Dimension Length
    5.97 mm
  • Storage Dimension Width
    5.97 mm
  • Tooth Thickness
    11 mm
  • Tooth Width
    30 mm
  • Weight
    10.58 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Number Pitch
    12B-2 / 19.05 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950401430
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    23
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950401430

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)