Motion
D12B45
Double Row Stock Bore Sprocket - 12B / 3/4 in, B Hub, 45 Teeth, Steel Material
MI ITEM #00204997
MFR #D12B45
List Price$728.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 12B / 3/4 in, B Hub, 45 Teeth, Steel Material
MI ITEM #00204997
MFR #D12B45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$728.76/each for your price

Overview

Mfr description
D12B45 SPK ROLLER DOUBLE B MET
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain

Specifications

  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Number Pitch
    12B-2 / 19.05 mm
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Hub Outside Diameter
    130 mm
  • Hub Style
    B
  • Number Of Teeth
    45
  • Bore Type
    Rough Stock
  • Bore Diameter
    25 mm
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    50 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    130 mm
  • CAD Drawing
  • Hub Type
    B
  • Outside Diameter
    284.84 mm
  • Root Diameter
    261.028 mm
  • Caliper Diameter
    261.028 mm
  • Pitch Diameter
    273.09 mm
  • Maximum Bore Diameter
    90 mm
  • Tooth Width
    30 mm
  • Tooth Thickness
    11 mm
  • Chain Roller Diameter
    12.065 mm
  • Chain Roller Width
    11.68 mm
  • Storage Dimension Height
    1.969 mm
  • Storage Dimension Length
    11.214 mm
  • Storage Dimension Width
    11.214 mm
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950401560
  • Manufacturer Catalog
  • Weight
    32.64 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text