Motion
D12C95
Double Row Stock Bore Sprocket - 12B / 3/4 in, C Hub, 95 Teeth, Steel Material
Mi Item #00205001
MFR #D12C95
Price$2,015.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 12B / 3/4 in, C Hub, 95 Teeth, Steel Material
Mi Item #00205001
MFR #D12C95

Mfr description
D12C95 SPK ROLLER DOUBLE C MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,015.18/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    564.101 mm
  • Chain Roller Diameter
    12.065 mm
  • Chain Roller Width
    11.68 mm
  • Hub Outside Diameter
    140 mm
  • Length Through Bore
    85 mm
  • Maximum Bore Diameter
    96 mm
  • Outside Diameter
    587.914 mm
  • Pitch Diameter
    576.2 mm
  • Root Diameter
    564.101 mm
  • Storage Dimension Height
    3.346 mm
  • Storage Dimension Length
    23.146 mm
  • Storage Dimension Width
    23.146 mm
  • Tooth Thickness
    11 mm
  • Tooth Width
    30 mm
  • Weight
    86.50 lbs

Details

  • Bore Range
    40 mm to 93 mm
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Number Pitch
    12B-2 / 19.05 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950401638
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    95
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950401638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)