Motion
D12C114
Double Row Stock Bore Sprocket - 12B / 3/4 in, C Hub, 114 Teeth, Steel Material
Mi Item #00205002
MFR #D12C114
Price$2,696.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 12B / 3/4 in, C Hub, 114 Teeth, Steel Material
Mi Item #00205002
MFR #D12C114

Mfr description
D12C114 SPK ROLLER DOUBLE C MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,696.93/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    679.296 mm
  • Chain Roller Diameter
    12.065 mm
  • Chain Roller Width
    11.68 mm
  • Hub Outside Diameter
    140 mm
  • Length Through Bore
    85 mm
  • Maximum Bore Diameter
    96 mm
  • Outside Diameter
    703.109 mm
  • Pitch Diameter
    691.4 mm
  • Root Diameter
    679.296 mm
  • Storage Dimension Height
    3.346 mm
  • Storage Dimension Length
    27.681 mm
  • Storage Dimension Width
    27.681 mm
  • Tooth Thickness
    11 mm
  • Tooth Width
    30 mm
  • Weight
    92.28 lbs

Details

  • Bore Range
    40 mm to 93 mm
  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Number Pitch
    12B-2 / 19.05 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950401652
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    114
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950401652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)