Motion
E12B15
Triple Row Stock Bore Sprocket - 12B / 3/4 in, B Hub, 15 Teeth, Steel Material
Mi Item #00205007
MFR #E12B15
Price$218.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 12B / 3/4 in, B Hub, 15 Teeth, Steel Material
Mi Item #00205007
MFR #E12B15

Mfr description
E12B15 SPK ROLLER TRIPLE B MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.08/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Caliper Diameter
    79.56 mm
  • Chain Roller Diameter
    12.065 mm
  • Chain Roller Width
    11.68 mm
  • Hub Diameter
    71 mm
  • Hub Outside Diameter
    71 mm
  • Length Through Bore
    70 mm
  • Maximum Bore Diameter
    50 mm
  • Outside Diameter
    103.373 mm
  • Pitch Diameter
    91.6 mm
  • Root Diameter
    79.56 mm
  • Storage Dimension Height
    2.756 mm
  • Storage Dimension Length
    4.07 mm
  • Storage Dimension Width
    4.07 mm
  • Tooth Thickness
    11 mm
  • Tooth Width
    50 mm
  • Weight
    5.44 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Number Pitch
    12B-3 / 19.05 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950401706
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950401706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)