Motion
E12B29
Triple Row Stock Bore Sprocket - 12B / 3/4 in, B Hub, 29 Teeth, Steel Material
Mi Item #00205021
MFR #E12B29
Price$547.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 12B / 3/4 in, B Hub, 29 Teeth, Steel Material
Mi Item #00205021
MFR #E12B29

Mfr description
E12B29 SPK ROLLER TRIPLE B MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$547.19/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Caliper Diameter
    164.13 mm
  • Chain Roller Diameter
    12.065 mm
  • Chain Roller Width
    11.68 mm
  • Hub Diameter
    120 mm
  • Hub Outside Diameter
    120 mm
  • Length Through Bore
    70 mm
  • Maximum Bore Diameter
    84 mm
  • Outside Diameter
    187.942 mm
  • Pitch Diameter
    176.2 mm
  • Root Diameter
    164.13 mm
  • Storage Dimension Height
    2.756 mm
  • Storage Dimension Length
    7.399 mm
  • Storage Dimension Width
    7.399 mm
  • Tooth Thickness
    11 mm
  • Tooth Width
    50 mm
  • Weight
    22.02 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Number Pitch
    12B-3 / 19.05 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950401843
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    29
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950401843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)