Motion
E12B45
Triple Row Stock Bore Sprocket - 12B / 3/4 in, B Hub, 45 Teeth, Steel Material
MI ITEM #00205024
MFR #E12B45
Price$1,023.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 12B / 3/4 in, B Hub, 45 Teeth, Steel Material
MI ITEM #00205024
MFR #E12B45

Mfr description
E12B45 SPK ROLLER TRIPLE B MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,023.91/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Caliper Diameter
    261.028 mm
  • Chain Roller Diameter
    12.065 mm
  • Chain Roller Width
    11.68 mm
  • Hub Outside Diameter
    130 mm
  • Length Through Bore
    70 mm
  • Maximum Bore Diameter
    91 mm
  • Outside Diameter
    284.84 mm
  • Pitch Diameter
    273.1 mm
  • Root Diameter
    261.028 mm
  • Storage Dimension Height
    2.756 mm
  • Storage Dimension Length
    11.214 mm
  • Storage Dimension Width
    11.214 mm
  • Tooth Thickness
    11 mm
  • Tooth Width
    50 mm
  • Weight
    118.38 lbs

Details

  • Bore Range
    32 mm to 85 mm
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Number Pitch
    12B-3 / 19.05 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950401898
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    45
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950401898

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)