Motion
D16B28
Double Row Stock Bore Sprocket - 16B / 1 in, B Hub, 28 Teeth, Steel Material
Mi Item #00205097
MFR #D16B28
Price$859.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 16B / 1 in, B Hub, 28 Teeth, Steel Material
Mi Item #00205097
MFR #D16B28

Mfr description
D16B28 SPK ROLLER DOUBLE B MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$859.16/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Caliper Diameter
    210.983 mm
  • Chain Roller Diameter
    15.875 mm
  • Chain Roller Width
    17.02 mm
  • Hub Outside Diameter
    130 mm
  • Length Through Bore
    70 mm
  • Maximum Bore Diameter
    90 mm
  • Outside Diameter
    242.733 mm
  • Pitch Diameter
    226.9 mm
  • Root Diameter
    210.983 mm
  • Storage Dimension Height
    2.756 mm
  • Storage Dimension Length
    9.556 mm
  • Storage Dimension Width
    9.556 mm
  • Tooth Thickness
    16 mm
  • Tooth Width
    48 mm
  • Weight
    34.10 lbs

Details

  • Bore Range
    25 mm to 85 mm
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    16B / 1 in
  • Chain Number Pitch
    16B-2 / 25.4 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950403205
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    28
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950403205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)