Motion
D16C95
Double Row Stock Bore Sprocket - 16B / 1 in, C Hub, 95 Teeth, Steel Material
Mi Item #00205106
MFR #D16C95
Price$4,240.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 16B / 1 in, C Hub, 95 Teeth, Steel Material
Mi Item #00205106
MFR #D16C95

Mfr description
D16C95 SPK ROLLER DOUBLE C MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,240.51/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    752.347 mm
  • Chain Roller Diameter
    15.875 mm
  • Chain Roller Width
    17.02 mm
  • Hub Outside Diameter
    152 mm
  • Length Through Bore
    108 mm
  • Maximum Bore Diameter
    105 mm
  • Outside Diameter
    784.097 mm
  • Pitch Diameter
    768.2 mm
  • Root Diameter
    752.347 mm
  • Storage Dimension Height
    4.252 mm
  • Storage Dimension Length
    30.87 mm
  • Storage Dimension Width
    30.87 mm
  • Tooth Thickness
    16 mm
  • Tooth Width
    48 mm
  • Weight
    161.27 lbs

Details

  • Bore Range
    40 mm to 102 mm
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    16B / 1 in
  • Chain Number Pitch
    16B-2 / 25.4 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950403342
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    95
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950403342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)