Motion
E16B13
Triple Row Stock Bore Sprocket - 16B / 1 in, B Hub, 13 Teeth, Steel Material
Mi Item #00205110
MFR #E16B13
Price$402.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 16B / 1 in, B Hub, 13 Teeth, Steel Material
Mi Item #00205110
MFR #E16B13

Mfr description
E16B13 SPK ROLLER TRIPLE B MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.51/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Caliper Diameter
    90.261 mm
  • Chain Roller Diameter
    15.875 mm
  • Chain Roller Width
    17.02 mm
  • Hub Outside Diameter
    80 mm
  • Length Through Bore
    100 mm
  • Maximum Bore Diameter
    56 mm
  • Outside Diameter
    122.011 mm
  • Pitch Diameter
    106.1 mm
  • Root Diameter
    90.261 mm
  • Storage Dimension Height
    3.937 mm
  • Storage Dimension Length
    4.804 mm
  • Storage Dimension Width
    4.804 mm
  • Tooth Thickness
    16 mm
  • Tooth Width
    80 mm
  • Weight
    6.56 lbs

Details

  • Bore Range
    25 mm to 52 mm
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    16B / 1 in
  • Chain Number Pitch
    16B-3 / 25.4 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950403373
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950403373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)