Motion
E16B24
Triple Row Stock Bore Sprocket - 16B / 1 in, B Hub, 24 Teeth, Steel Material
MI ITEM #00205121
MFR #E16B24
Price$1,006.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 16B / 1 in, B Hub, 24 Teeth, Steel Material
MI ITEM #00205121
MFR #E16B24

Mfr description
E16B24 SPK ROLLER TRIPLE B MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,006.95/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Caliper Diameter
    178.722 mm
  • Chain Roller Diameter
    15.875 mm
  • Chain Roller Width
    17.02 mm
  • Hub Outside Diameter
    132 mm
  • Length Through Bore
    100 mm
  • Maximum Bore Diameter
    92 mm
  • Outside Diameter
    210.472 mm
  • Pitch Diameter
    194.6 mm
  • Root Diameter
    178.722 mm
  • Storage Dimension Height
    3.937 mm
  • Storage Dimension Length
    8.286 mm
  • Storage Dimension Width
    8.286 mm
  • Tooth Thickness
    16 mm
  • Tooth Width
    80 mm
  • Weight
    25.42 lbs

Details

  • Bore Range
    25 mm to 85 mm
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    16B / 1 in
  • Chain Number Pitch
    16B-3 / 25.4 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950403489
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950403489

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)