Motion
20B11
Stock Bore Sprocket - 20B / 1-1/4 in, B Hub, 11 Teeth, Steel Material
MI ITEM #00205134
MFR #20B11
List Price$192.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 20B / 1-1/4 in, B Hub, 11 Teeth, Steel Material
MI ITEM #00205134
MFR #20B11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$192.33/each for your price

Overview

Mfr description
20B11 METRIC - STOCK BORE
  • Metric B Style sprockets are flat sprockets with a hub extension on one side.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and harden teeth are quick alterations that can be made.
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain

Specifications

  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Number Pitch
    20B-1 / 31.75 mm
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Hub Outside Diameter
    79 mm
  • Hub Style
    B
  • Number Of Teeth
    11
  • Bore Type
    Reboreable
  • Bore Diameter
    25 mm
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    25 mm to 70 mm
  • Length Through Bore
    48 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • CAD Drawing
  • Hub Type
    B
  • Outside Diameter
    133.333 mm
  • Root Diameter
    93.646 mm
  • Caliper Diameter
    93.646 mm
  • Pitch Diameter
    112.7 mm
  • Maximum Bore Diameter
    55 mm
  • Tooth Width
    19 mm
  • Tooth Thickness
    19 mm
  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • Storage Dimension Height
    1.89 mm
  • Storage Dimension Length
    5.249 mm
  • Storage Dimension Width
    5.249 mm
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950403700
  • UPC_NO
    697950403700
  • Manufacturer Catalog
  • Weight
    4.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text