Motion
20B16
Stock Bore Sprocket - 20B / 1-1/4 in, B Hub, 16 Teeth, Steel Material
Mi Item #00205144
MFR #20B16
Price$261.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 20B / 1-1/4 in, B Hub, 16 Teeth, Steel Material
Mi Item #00205144
MFR #20B16

Mfr description
20B16 METRIC - STOCK BORE
  • Metric B Style sprockets are flat sprockets with a hub extension on one side.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and harden teeth are quick alterations that can be made.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.24/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Caliper Diameter
    143.695 mm
  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • Hub Diameter
    114 mm
  • Hub Outside Diameter
    114 mm
  • Length Through Bore
    44 mm
  • Maximum Bore Diameter
    80 mm
  • Outside Diameter
    183.383 mm
  • Pitch Diameter
    162.7 mm
  • Root Diameter
    143.695 mm
  • Storage Dimension Height
    1.732 mm
  • Storage Dimension Length
    7.22 mm
  • Storage Dimension Width
    7.22 mm
  • Tooth Thickness
    19 mm
  • Tooth Width
    19 mm
  • Weight
    9.99 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Number Pitch
    20B-1 / 31.75 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950403809
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950403809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)