Motion
20B24
Rough Stock Bore Sprocket - 20B / 1-1/4 in, B Hub, 24 Teeth, Steel Material
Mi Item #00205159
MFR #20B24
Price$437.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 20B / 1-1/4 in, B Hub, 24 Teeth, Steel Material
Mi Item #00205159
MFR #20B24

Mfr description
20B24 METRIC - STOCK BORE
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$437.46/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Caliper Diameter
    224.196 mm
  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • Hub Outside Diameter
    114 mm
  • Maximum Bore Diameter
    80 mm
  • Outside Diameter
    263.884 mm
  • Pitch Diameter
    243.25 mm
  • Root Diameter
    224.196 mm
  • Storage Dimension Height
    2.008 mm
  • Storage Dimension Length
    10.389 mm
  • Storage Dimension Width
    10.389 mm
  • Tooth Thickness
    19 mm
  • Tooth Width
    19 mm
  • Weight
    19.00 lbs

Details

  • Bore Range
    32 mm to 84 mm
  • Bore Type
    Rough Stock Bore
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Number Pitch
    20B-1 / 31.75 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950403960
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950403960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)