Motion
20A95
Stock Bore A-Plate Sprocket - 20B / 1-1/4 in, A Hub, 95 Teeth, Steel Material
MI ITEM #00205177
MFR #20A95
List Price$2,965.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 20B / 1-1/4 in, A Hub, 95 Teeth, Steel Material
MI ITEM #00205177
MFR #20A95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,965.16/each for your price

Overview

Mfr description
20A95 METRIC - STOCK BORE
  • Metric A Plates are flat sprockets with no hub extension on either side.
  • They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain

Specifications

  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Number Pitch
    20B-1 / 31.75 mm
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Hub Style
    A
  • Number Of Teeth
    95
  • Bore Type
    Reboreable
  • Bore Diameter
    25 mm
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    40 mm to 927.2 mm
  • Length Through Bore
    19 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    A
  • Outside Diameter
    980.91 mm
  • Root Diameter
    941.227 mm
  • Caliper Diameter
    941.227 mm
  • Pitch Diameter
    960.3 mm
  • Maximum Bore Diameter
    932 mm
  • Tooth Width
    19 mm
  • Tooth Thickness
    19 mm
  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • Storage Dimension Height
    0.732 mm
  • Storage Dimension Length
    38.619 mm
  • Storage Dimension Width
    38.619 mm
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950404837
  • UPC_NO
    697950404837
  • Manufacturer Catalog
  • Weight
    225.79 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text