Motion
D20B14
Double Row Stock Bore Sprocket - 20B / 1-1/4 in, B Hub, 14 Teeth, Steel Material
MI ITEM #00205182
MFR #D20B14
Price$566.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 20B / 1-1/4 in, B Hub, 14 Teeth, Steel Material
MI ITEM #00205182
MFR #D20B14

Mfr description
D20B14 SPK ROLLER DOUBLE B MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.71/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Caliper Diameter
    123.633 mm
  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • Hub Outside Diameter
    110 mm
  • Length Through Bore
    80 mm
  • Maximum Bore Diameter
    76 mm
  • Outside Diameter
    163.321 mm
  • Pitch Diameter
    142.7 mm
  • Root Diameter
    123.633 mm
  • Storage Dimension Height
    3.15 mm
  • Storage Dimension Length
    6.43 mm
  • Storage Dimension Width
    6.43 mm
  • Tooth Thickness
    18 mm
  • Tooth Width
    55 mm
  • Weight
    15.70 lbs

Details

  • Bore Range
    25 mm to 73 mm
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Number Pitch
    20B-2 / 31.75 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950404929
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    14
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950404929

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)