Motion
D20C38
Double Row Stock Bore Sprocket - 20B / 1-1/4 in, C Hub, 38 Teeth, Steel Material
Mi Item #00205196
MFR #D20C38
Price$2,259.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 20B / 1-1/4 in, C Hub, 38 Teeth, Steel Material
Mi Item #00205196
MFR #D20C38

Mfr description
D20C38 SPK ROLLER DOUBLE C MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,259.80/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Caliper Diameter
    365.429 mm
  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • Hub Outside Diameter
    152 mm
  • Length Through Bore
    114 mm
  • Maximum Bore Diameter
    105 mm
  • Outside Diameter
    405.116 mm
  • Pitch Diameter
    384.5 mm
  • Root Diameter
    365.429 mm
  • Storage Dimension Height
    4.488 mm
  • Storage Dimension Length
    15.949 mm
  • Storage Dimension Width
    15.949 mm
  • Tooth Thickness
    18 mm
  • Tooth Width
    55 mm
  • Weight
    96.38 lbs

Details

  • Bore Range
    32 mm to 100 mm
  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Number Pitch
    20B-2 / 31.75 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950405117
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    38
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950405117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)