Motion
D20C57
Double Row Stock Bore Sprocket - 20B / 1-1/4 in, C Hub, 57 Teeth, Steel Material
Mi Item #00205197
MFR #D20C57
Price$3,737.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 20B / 1-1/4 in, C Hub, 57 Teeth, Steel Material
Mi Item #00205197
MFR #D20C57

Mfr description
D20C57 SPK ROLLER DOUBLE C MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,737.18/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    557.303 mm
  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • Hub Outside Diameter
    191 mm
  • Length Through Bore
    127 mm
  • Maximum Bore Diameter
    134 mm
  • Outside Diameter
    596.991 mm
  • Pitch Diameter
    576.4 mm
  • Root Diameter
    557.303 mm
  • Storage Dimension Height
    5 mm
  • Storage Dimension Length
    23.504 mm
  • Storage Dimension Width
    23.504 mm
  • Tooth Thickness
    18 mm
  • Tooth Width
    55 mm
  • Weight
    141.31 lbs

Details

  • Bore Range
    40 mm to 100 mm
  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Number Pitch
    20B-2 / 31.75 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950405148
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    57
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950405148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)