Motion
E20B20
Triple Row Stock Bore Sprocket - 20B / 1-1/4 in, B Hub, 20 Teeth, Steel Material
Mi Item #00205206
MFR #E20B20
Price$1,744.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 20B / 1-1/4 in, B Hub, 20 Teeth, Steel Material
Mi Item #00205206
MFR #E20B20

Mfr description
E20B20 SPK ROLLER TRIPLE B MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,744.47/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Caliper Diameter
    183.91 mm
  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • Hub Outside Diameter
    120 mm
  • Length Through Bore
    115 mm
  • Maximum Bore Diameter
    84 mm
  • Outside Diameter
    223.598 mm
  • Pitch Diameter
    203.0 mm
  • Root Diameter
    183.91 mm
  • Storage Dimension Height
    4.528 mm
  • Storage Dimension Length
    8.803 mm
  • Storage Dimension Width
    8.803 mm
  • Tooth Thickness
    18 mm
  • Tooth Width
    91 mm
  • Weight
    47.55 lbs

Details

  • Bore Range
    32 mm to 80 mm
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Number Pitch
    20B-3 / 31.75 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950405285
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950405285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)