Motion
E20B23
Triple Row Stock Bore Sprocket - 20B / 1-1/4 in, B Hub, 23 Teeth, Steel Material
MI ITEM #00205209
MFR #E20B23
Price$1,764.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 20B / 1-1/4 in, B Hub, 23 Teeth, Steel Material
MI ITEM #00205209
MFR #E20B23

Mfr description
E20B23 SPK ROLLER TRIPLE B MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,764.22/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Caliper Diameter
    214.12 mm
  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • Hub Diameter
    140 mm
  • Hub Outside Diameter
    140 mm
  • Length Through Bore
    140 mm
  • Maximum Bore Diameter
    98 mm
  • Outside Diameter
    253.808 mm
  • Pitch Diameter
    233.2 mm
  • Root Diameter
    214.12 mm
  • Storage Dimension Height
    5.528 mm
  • Storage Dimension Length
    9.992 mm
  • Storage Dimension Width
    9.992 mm
  • Tooth Thickness
    18 mm
  • Tooth Width
    91 mm
  • Weight
    61.50 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Number Pitch
    20B-3 / 31.75 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950405315
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    23
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950405315

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)