Motion
E20C57
Triple Row Stock Bore Sprocket - 20B / 1-1/4 in, C Hub, 57 Teeth, Steel Material
MI ITEM #00205214
MFR #E20C57
List Price$6,110.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 20B / 1-1/4 in, C Hub, 57 Teeth, Steel Material
MI ITEM #00205214
MFR #E20C57

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,110.27/each for your price

Overview

Mfr description
E20C57 SPK ROLLER TRIPLE C MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and harden teeth are quick alterations that can be made.
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain

Specifications

  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Number Pitch
    20B-3 / 31.75 mm
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Hub Outside Diameter
    191 mm
  • Hub Style
    C
  • Number Of Teeth
    57
  • Bore Type
    Reboreable
  • Bore Diameter
    40 mm
  • Number Of Strands Across
    3
  • Material
    Steel
  • Number Of Hubs
    2
  • Bore Range
    40 mm to 102 mm
  • Length Through Bore
    127 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    C
  • Outside Diameter
    596.991 mm
  • Root Diameter
    557.303 mm
  • Caliper Diameter
    557.303 mm
  • Pitch Diameter
    576.4 mm
  • Maximum Bore Diameter
    132 mm
  • Tooth Width
    91 mm
  • Tooth Thickness
    18 mm
  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • Storage Dimension Height
    5 mm
  • Storage Dimension Length
    23.504 mm
  • Storage Dimension Width
    23.504 mm
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950405445
  • UPC_NO
    697950405445
  • Manufacturer Catalog
  • Weight
    220.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought