Motion
24C45
Rough Stock Bore Sprocket - 24B / 1-1/2 in, C Hub, 45 Teeth, Steel Material
MI ITEM #00205259
MFR #24C45
List Price$1,528.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 24B / 1-1/2 in, C Hub, 45 Teeth, Steel Material
MI ITEM #00205259
MFR #24C45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,528.11/each for your price

Overview

Mfr description
24C45 METRIC - STOCK BORE
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain

Specifications

  • Chain Number & Pitch
    24B / 1-1/2 in
  • Chain Number Pitch
    24B-1 / 38.1 mm
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Hub Outside Diameter
    152 mm
  • Hub Style
    C
  • Number Of Teeth
    45
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    40 mm
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    2
  • Bore Range
    40 mm to 102 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • CAD Drawing
  • Hub Type
    C
  • Outside Diameter
    568.411 mm
  • Root Diameter
    520.786 mm
  • Caliper Diameter
    520.786 mm
  • Pitch Diameter
    546.19 mm
  • Maximum Bore Diameter
    104 mm
  • Tooth Width
    24 mm
  • Tooth Thickness
    24 mm
  • Chain Roller Diameter
    25.4 mm
  • Chain Roller Width
    25.4 mm
  • Storage Dimension Height
    3.74 mm
  • Storage Dimension Length
    22.378 mm
  • Storage Dimension Width
    22.378 mm
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950406084
  • UPC_NO
    697950406084
  • Manufacturer Catalog
  • Weight
    246.47 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text