Motion
24C76
Stock Bore Sprocket - 24B / 1-1/2 in, C Hub, 76 Teeth, Steel Material
Mi Item #00205263
MFR #24C76
Price$3,465.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 24B / 1-1/2 in, C Hub, 76 Teeth, Steel Material
Mi Item #00205263
MFR #24C76

Mfr description
24C76 METRIC - STOCK BORE
  • C Style sprockets are flat sprockets with a hub extension on either side.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and harden teeth are quick alterations that can be made.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,465.21/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    896.561 mm
  • Chain Roller Diameter
    25.4 mm
  • Chain Roller Width
    25.4 mm
  • Hub Outside Diameter
    191 mm
  • Length Through Bore
    114 mm
  • Maximum Bore Diameter
    133 mm
  • Outside Diameter
    944.186 mm
  • Pitch Diameter
    922.0 mm
  • Root Diameter
    896.561 mm
  • Storage Dimension Height
    4.488 mm
  • Storage Dimension Length
    37.173 mm
  • Storage Dimension Width
    37.173 mm
  • Tooth Thickness
    24 mm
  • Tooth Width
    24 mm
  • Weight
    285.76 lbs

Details

  • Bore Range
    40 mm to 133 mm
  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Chain Number Pitch
    24B-1 / 38.1 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950406183
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    76
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950406183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)