Motion
D24B23
Double Row Stock Bore Sprocket - 24B / 1-1/2 in, B Hub, 23 Teeth, Steel Material
MI ITEM #00205270
MFR #D24B23
Price$2,222.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 24B / 1-1/2 in, B Hub, 23 Teeth, Steel Material
MI ITEM #00205270
MFR #D24B23

Mfr description
D24B23 SPK ROLLER DOUBLE B MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,222.91/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    254.404 mm
  • Chain Roller Diameter
    25.4 mm
  • Chain Roller Width
    25.4 mm
  • Hub Outside Diameter
    160 mm
  • Length Through Bore
    102 mm
  • Maximum Bore Diameter
    112 mm
  • Outside Diameter
    302.029 mm
  • Pitch Diameter
    279.8 mm
  • Root Diameter
    254.404 mm
  • Storage Dimension Height
    4.016 mm
  • Storage Dimension Length
    11.891 mm
  • Storage Dimension Width
    11.891 mm
  • Tooth Thickness
    24 mm
  • Tooth Width
    72 mm
  • Weight
    32.87 lbs

Details

  • Bore Range
    40 mm to 108 mm
  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Chain Number Pitch
    24B-2 / 38.1 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950406329
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    23
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950406329

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)