Motion
D24B25
Double Row Stock Bore Sprocket - 24B / 1-1/2 in, B Hub, 25 Teeth, Steel Material
MI ITEM #00205271
MFR #D24B25
Price$2,382.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 24B / 1-1/2 in, B Hub, 25 Teeth, Steel Material
MI ITEM #00205271
MFR #D24B25

Mfr description
D24B25 SPK ROLLER DOUBLE B MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,382.04/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    278.59 mm
  • Chain Roller Diameter
    25.4 mm
  • Chain Roller Width
    25.4 mm
  • Hub Outside Diameter
    160 mm
  • Length Through Bore
    102 mm
  • Maximum Bore Diameter
    112 mm
  • Outside Diameter
    326.215 mm
  • Pitch Diameter
    304.0 mm
  • Root Diameter
    278.59 mm
  • Storage Dimension Height
    4.015 mm
  • Storage Dimension Length
    12.843 mm
  • Storage Dimension Width
    12.843 mm
  • Tooth Thickness
    24 mm
  • Tooth Width
    72 mm
  • Weight
    86.26 lbs

Details

  • Bore Range
    40 mm to 108 mm
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Chain Number Pitch
    24B-2 / 38.1 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950406343
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    25
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950406343

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)