Motion
D24C57
Double Row Stock Bore Sprocket - 24B / 1-1/2 in, C Hub, 57 Teeth, Steel Material
Mi Item #00205273
MFR #D24C57
Price$5,267.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 24B / 1-1/2 in, C Hub, 57 Teeth, Steel Material
Mi Item #00205273
MFR #D24C57

Mfr description
D24C57 SPK ROLLER DOUBLE C MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,267.71/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    666.224 mm
  • Chain Roller Diameter
    25.4 mm
  • Chain Roller Width
    25.4 mm
  • Hub Outside Diameter
    238 mm
  • Length Through Bore
    159 mm
  • Maximum Bore Diameter
    161 mm
  • Outside Diameter
    713.849 mm
  • Pitch Diameter
    691.6 mm
  • Root Diameter
    666.224 mm
  • Storage Dimension Height
    6.26 mm
  • Storage Dimension Length
    28.104 mm
  • Storage Dimension Width
    28.104 mm
  • Tooth Thickness
    24 mm
  • Tooth Width
    72 mm
  • Weight
    310.27 lbs

Details

  • Bore Range
    40 mm to 161 mm
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Chain Number Pitch
    24B-2 / 38.1 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950406473
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    57
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950406473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)