Motion
28B13
Stock Bore Sprocket - 28B / 1-3/4 in, B Hub, 13 Teeth, Steel Material
Mi Item #00205277
MFR #28B13
Price$622.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 28B / 1-3/4 in, B Hub, 13 Teeth, Steel Material
Mi Item #00205277
MFR #28B13

Mfr description
28B13 METRIC - STOCK BORE
  • Metric B Style sprockets are flat sprockets with a hub extension on one side.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and harden teeth are quick alterations that can be made.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$622.14/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    157.798 mm
  • Chain Roller Diameter
    27.94 mm
  • Chain Roller Width
    30.99 mm
  • Hub Outside Diameter
    140 mm
  • Length Through Bore
    70 mm
  • Maximum Bore Diameter
    95 mm
  • Outside Diameter
    213.36 mm
  • Pitch Diameter
    185.7 mm
  • Root Diameter
    157.798 mm
  • Storage Dimension Height
    2.755 mm
  • Storage Dimension Length
    8.4 mm
  • Storage Dimension Width
    8.4 mm
  • Tooth Thickness
    29 mm
  • Tooth Width
    29 mm
  • Weight
    18.12 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    28B / 1-3/4 in
  • Chain Number Pitch
    28B-1 / 44.45 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950406565
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    13
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950406565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)