Motion
28A13
Stock Bore A-Plate Sprocket - 28B / 1-3/4 in, A Hub, 13 Teeth, Steel Material
MI ITEM #00205280
MFR #28A13
List Price$315.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 28B / 1-3/4 in, A Hub, 13 Teeth, Steel Material
MI ITEM #00205280
MFR #28A13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$315.22/each for your price

Overview

Mfr description
28A13 METRIC - STOCK BORE
  • Metric A Plates are flat sprockets with no hub extension on either side.
  • They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain

Specifications

  • Chain Number & Pitch
    28B / 1-3/4 in
  • Chain Number Pitch
    28B-1 / 44.45 mm
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Hub Style
    A
  • Number Of Teeth
    13
  • Bore Type
    Reboreable
  • Bore Diameter
    32 mm
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    32 mm to 135.1 mm
  • Length Through Bore
    29 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    A
  • Outside Diameter
    213.36 mm
  • Root Diameter
    157.798 mm
  • Caliper Diameter
    157.798 mm
  • Pitch Diameter
    185.7 mm
  • Maximum Bore Diameter
    141 mm
  • Tooth Width
    29 mm
  • Tooth Thickness
    29 mm
  • Chain Roller Diameter
    27.94 mm
  • Chain Roller Width
    30.99 mm
  • Storage Dimension Height
    1.159 mm
  • Storage Dimension Length
    8.4 mm
  • Storage Dimension Width
    8.4 mm
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950406572
  • UPC_NO
    697950406572
  • Manufacturer Catalog
  • Weight
    9.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text