Motion
D28B13
Double Row Stock Bore Sprocket - 28B / 1-3/4 in, B Hub, 13 Teeth, Steel Material
MI ITEM #00205321
MFR #D28B13
Price$1,218.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 28B / 1-3/4 in, B Hub, 13 Teeth, Steel Material
MI ITEM #00205321
MFR #D28B13

Mfr description
D28B13 SPK ROLLER DOUBLE B MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,218.09/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    157.798 mm
  • Chain Roller Diameter
    27.94 mm
  • Chain Roller Width
    30.99 mm
  • Hub Outside Diameter
    130 mm
  • Length Through Bore
    120 mm
  • Maximum Bore Diameter
    92 mm
  • Outside Diameter
    213.36 mm
  • Pitch Diameter
    185.7 mm
  • Root Diameter
    157.798 mm
  • Storage Dimension Height
    4.724 mm
  • Storage Dimension Length
    8.4 mm
  • Storage Dimension Width
    8.4 mm
  • Tooth Thickness
    29 mm
  • Tooth Width
    88 mm
  • Weight
    35.27 lbs

Details

  • Bore Range
    40 mm to 84 M
  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    28B / 1-3/4 in
  • Chain Number Pitch
    28B-2 / 44.45 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950407180
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950407180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)