Specifications
Dimensions
- Caliper Diameter149.3 mm
- Chain Roller Diameter29.210 mm
- Chain Roller Width30.99 mm
- Length Through Bore29 mm
- Maximum Bore Diameter128 mm
- Outside Diameter214.6 mm
- Pitch Diameter180.3 mm
- Storage Dimension Height1.16 mm
- Storage Dimension Length8.45 mm
- Storage Dimension Width8.45 mm
- Tooth Thickness29 mm
- Tooth Width29 mm
- Weight11.02 lbs
Details
- Bore Range30 mm to 1726.6 mm
- Bore TypeRough Stock Bore
- Chain / Sprocket TypeMetric Roller Chain
- Chain Number & Pitch32B / 2 in
- Hardened TeethNon-Hardened Teeth
- Hub StyleA
- Hub TypeA
- Manufacturer Catalog
- Manufacturer Upc Number697950407777
- MaterialSteel
- Number Of Hubs0
- Number Of Strands Across1
- Number Of Teeth11
- Product TypeStock Bore Sprockets
- Surface TreatmentProtective Coating
- UPC_NO697950407777
Overview
Mfr description
32A11 METRIC - STOCK BORE
- Metric A Plates are flat sprockets with no hub extension on either side.
- They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
- Tolerances meet or exceed ISO standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain