Motion
32A19
Stock Bore A-Plate Sprocket - 32B / 2 in, A Hub, 19 Teeth, Steel Material
MI ITEM #00205338
MFR #32A19
Price$686.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 32B / 2 in, A Hub, 19 Teeth, Steel Material
MI ITEM #00205338
MFR #32A19

Mfr description
32A19 METRIC - STOCK BORE
  • Metric A Plates are flat sprockets with no hub extension on either side.
  • They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
  • Tolerances meet or exceed ISO standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$686.98/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    279.427 mm
  • Chain Roller Diameter
    29.21 mm
  • Chain Roller Width
    30.99 mm
  • Length Through Bore
    29 mm
  • Maximum Bore Diameter
    260 mm
  • Outside Diameter
    342.927 mm
  • Pitch Diameter
    308.6 mm
  • Root Diameter
    279.427 mm
  • Storage Dimension Height
    1.159 mm
  • Storage Dimension Length
    13.501 mm
  • Storage Dimension Width
    13.501 mm
  • Tooth Thickness
    29 mm
  • Tooth Width
    29 mm
  • Weight
    34.32 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    32B / 2 in
  • Chain Number Pitch
    32B-1 / 50.8 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950407852
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950407852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)