Motion
D32C57
Double Row Stock Bore Sprocket - 32B / 2 in, C Hub, 57 Teeth, Steel Material
Mi Item #00205360
MFR #D32C57
Price$10,515.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 32B / 2 in, C Hub, 57 Teeth, Steel Material
Mi Item #00205360
MFR #D32C57

Mfr description
D32C57 SPK ROLLER DOUBLE C MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,515.92/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    892.955 mm
  • Chain Roller Diameter
    29.21 mm
  • Chain Roller Width
    30.99 mm
  • Hub Outside Diameter
    254 mm
  • Length Through Bore
    181 mm
  • Maximum Bore Diameter
    178 mm
  • Outside Diameter
    956.455 mm
  • Pitch Diameter
    922.2 mm
  • Root Diameter
    892.955 mm
  • Storage Dimension Height
    7.126 mm
  • Storage Dimension Length
    37.656 mm
  • Storage Dimension Width
    37.656 mm
  • Tooth Thickness
    29 mm
  • Tooth Width
    88 mm
  • Weight
    552.28 lbs

Details

  • Bore Range
    40 mm to 178 mm
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    32B / 2 in
  • Chain Number Pitch
    32B-2 / 50.8 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950408330
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    57
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950408330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)