Motion
08BTB14
TL Bushed Sprocket - Taper Lock Bushing, 08B / 1/2 in, 14 Teeth, 1008 Bushing, Steel Material
Mi Item #00205365
MFR #08BTB14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - Taper Lock Bushing, 08B / 1/2 in, 14 Teeth, 1008 Bushing, Steel Material
Mi Item #00205365
MFR #08BTB14

Mfr description
08BTB14 METRIC SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.0000 in
  • Bushing Size
    1008
  • Hub Diameter
    46 mm
  • Pitch Diameter
    57.07 mm
  • Tooth Width
    7.37 mm

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    08B / 1/2 in
  • Hardened Teeth
    Yes
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950171975
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    697950171975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)