Motion
D08BTB22
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 08B / 1/2 in, 22 Teeth, 1610 Bushing, Steel Material
MI ITEM #00205389
MFR #D08BTB22
Your Price$198.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bushed Sprocket - Metric - Taper Lock Bushing, 08B / 1/2 in, 22 Teeth, 1610 Bushing, Steel Material
MI ITEM #00205389
MFR #D08BTB22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$198.15/each(List $210.36)

Overview

Mfr description
D08BTB22 (1610)SPK ROLLER DOUBLE TB MET
  • A metric taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Interchangeable with other manufacturers’ Taper bushings

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    08B-2 / 12.7 mm
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Bore Diameter
    12.7 mm
  • Bushing Size
    1610
  • Number Of Teeth
    22
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    38.1 mm
  • Length Through Bore
    25.4 mm
  • Outside Diameter
    96.6 mm
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Thickness
    7.06 mm
  • Width Across Tooth Sets
    20.98 mm
  • Pitch Diameter
    89.24 mm
  • Caliper Diameter
    80.73 mm
  • Hub Style
    TB
  • Hub Type
    B
  • Overall Width
    25.4 mm
  • Hub Diameter
    74 mm
  • Hub Outside Diameter
    70 mm
  • Hub Projection
    4.45 mm
  • Chain Roller Diameter
    8.509 mm
  • Chain Roller Width
    7.75 mm
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    1.00 mm
  • Storage Dimension Length
    3.85 mm
  • Storage Dimension Width
    3.85 mm
  • Manufacturer Upc Number
    697950409238
  • UPC_NO
    697950409238
  • Manufacturer Catalog
  • Weight
    1.18 lbs
  • Chain Number & Pitch
    08B / 1/2 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text